Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 2.3 lb.
Mfr # NE2512NP42
Zoro # G2616750
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 2.3 lb
- Thickness 0.125 in
Product Information
- Brand Mag-Mate
- MFR # NE2512NP42
- Zoro # G2616750
- UPC # 682241283703
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 2.3 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 2.3 lb, Thickness 0.125 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- ECLIPSE MAGNETICS Alnico Power Magnet 815, Pull Force:103.4lb (815)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Rectangular Rare Earth Magnet, 3/8" Th (LP2100R)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- MAG-MATE FX Permanent Lift Magnet 4400 l (FX4400)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 (NE101912NP42)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- Mag-Mate Rare Earth Magnets