Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 18.36 lb.
Mfr # CMP10006P1ADH
Zoro # G2616559
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 18.36 lb
- Thickness 0.06 in
Product Information
- Brand Mag-Mate
- MFR # CMP10006P1ADH
- Zoro # G2616559
- UPC # 682241289507
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 18.36 lb |
Thickness | 0.06 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 18.36 lb, Thickness 0.06 in, Diameter 1 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Matte Nickel Contemporary Drawer Pull (BP65017184)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS2550)
- MAG-MATE Rare Earth Magnet Material, 8.7 lb. (CMP5012P1N35)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 2.85 lb Pull, Rare Earth Magnets (N52P250125)
- Mag-Mate Rare Earth Magnets