Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 17 lb.
Mfr # CMP7506P1N42
Zoro # G2616629
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 15.3 lb
- Thickness 0.06 in
Product Information
- Brand Mag-Mate
- MFR # CMP7506P1N42
- Zoro # G2616629
- UPC # 682241289002
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 15.3 lb |
Thickness | 0.06 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 15.3 lb, Thickness 0.06 in, Diameter 3/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: CR2025 3V Lithium Battery, PK 5 (KLF-CR2025)
- AMERIMAX F5M ALU HEMD 10 FT BRN STAND DRIPEDGE (5504519120)
- HICKORY HARDWARE Pull 12 Inch Center to Center (HH075336-14)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- MAG-MATE Rare Earth Magnet Material, 18.36 lb. (CMP10006P1ADH)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- MAG-MATE Rare Earth Magnet Material, 41.44 lb. (CMP10012P1ADH)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.2 lb. Pull (B002-0334-030P)
- Mag-Mate Rare Earth Magnets