Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 14.60 lb.
Mfr # NE5050NP42
Zoro # G2616665
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 14.6 lb
- Thickness 0.5 in
Product Information
- Brand Mag-Mate
- MFR # NE5050NP42
- Zoro # G2616665
- UPC # 682241284700
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 14.6 lb |
Thickness | 0.5 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 14.6 lb, Thickness 0.5 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, 2-sided, Satin Stainless (BARN-RD2 32D)
- J.W. WINCO GN7237-NI-60-R-MT Multiple-Joint Hinge (7237-NI-60-R-MT)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BSNYLE510)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38801.006.0325)
- MAG-MATE Rare Earth Cup Mgnet w/Blk Zip Tie, PK4 (MX1000RZIP1PK04)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1806NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- MAG-MATE Rare Earth Magnet Material, 9.49 lb. (NE5020NP42)
- MAG-MATE Ring Magnet, Neodymium, 1/16 in. (NE250060060NP35)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- Mag-Mate Rare Earth Magnets