Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 10.88 lb.
Mfr # NE5025NP42
Zoro # G2616671
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 10.88 lb
- Thickness 0.25 in
Product Information
- Brand Mag-Mate
- MFR # NE5025NP42
- Zoro # G2616671
- UPC # 682241284601
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 10.88 lb |
Thickness | 0.25 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 10.88 lb, Thickness 0.25 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200S-26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x3 ZN STL TP Hinge (N140-509)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE1225NP35)
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- J.W. WINCO J.W. Winco 50.3-HF-63-M6 Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 2.48" Dia, Steel (50.3-HF-63-M6)
- Mag-Mate Rare Earth Magnets