Shop All Below the Hook Lifting Magnets
Mag-Mate
PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL
Mfr # PNL2500
Zoro # G8494421
Free Shipping & Returns
$1,864.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 2,500 lb
- Overall Height 8 7/8 in
- Magnet Activation Locking On/Off Handle
- Magnet Length 10 5/8 in
- Overall Length 12 5/8 in
Product Information
- Brand Mag-Mate
- MFR # PNL2500
- Zoro # G8494421
- UPC # 682241264504
- Country of Origin China
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 8 7/8 in |
Magnet Length | 10 5/8 in |
Overall Length | 12 5/8 in |
Magnet Width | 7 1/8 in |
Bail Opening Height | 4 3/4 in |
Magnet Height | 6 1/2 in |
Overall Width | 7 1/8 in |
Bail Opening Width | 3 3/4 in |
Handle Length | 10 3/4 in |
Bail Inside Length | 4 3/4 in |
Bail Inside Width | 3 3/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 2,500 lb, Maximum Round Load Capacity 1,250 lb, Minimum Thickness for Activation 1 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 10 5/8 in, Magnet Width 7 1/8 in, Magnet Height 6 1/2 in, Overall Length 12 5/8 in, Overall Width 7 1/8 in, Overall Height 8 7/8 in, Bail Inside Width 3 3/4 in, Bail Inside Length 4 3/4 in, Handle Length 10 3/4 in, Minimum Operating Temperature -10 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 16' - 1-ply (EE1-903-16-T3)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- SAFCO Tuff Truck Small Platform Truck (4072)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- MAG-MATE Permanent Lift Magnet 1775 lb lift Capac (FXV1775)
- MAG-MATE Lifting Magnet, 400 lb Cap, 6-1/2 In OAL (BL0400)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE FXP Permanent Lift Magnet 725 l (FXP0725)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- Mag-Mate Below the Hook Lifting Magnets