Shop All Retrieving Tools
Mag-Mate
Power Grip Magnet, 7-3/4" H, 7-1/2" L
Mfr # PG3100N
Zoro # G7262258
original price:
$313.83
12% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 110 lb.
- Overall Height 7 3/4 in
- Magnet Activation Locking On/Off Handle
- Overall Length 7 1/2 in
- Magnet Length 7 1/2 in
Product Information
- Brand Mag-Mate
- MFR # PG3100N
- Zoro # G7262258
- UPC # 682241297106
- Country of Origin United States
- Category Retrieving Tools
Dimensions
Overall Height | 7 3/4 in |
Overall Length | 7 1/2 in |
Magnet Length | 7 1/2 in |
Magnet Width | 3 3/8 in |
Magnet Height | 7 3/4 in |
Handle Length | 7-1/2" |
Overall Width | 3 3/8 in |
Handle Length - Maximum | 4 3/4 in |
Details
Item | Manual Lifting Magnet |
Max. Rated Flat Capacity | 110 lb. |
Magnet Activation | Locking On/Off Handle |
Handle Type | L-Handle |
Features | Ergonomic Handle |
Footnotes | Magnets are De-rated From Maximum Lift Capacity for Operated Safety, Do Not Lift More Than the Rated Lift Capacity, These Magnets May Reach Substantially Higher Holding Values, But the Surface Condition of The Part May Affect the Magnets Performance Capabilities |
Max. Heat Resistant Temp. | 180 Degrees F |
Magnet Material | Neodymium |
Max. Rated Round Capacity | 50 lb. |
Product Type | Manual Lifting Magnet |
Maximum Operating Temperature | 180 Degrees F |
Housing Material | 304 Stainless Steel, Carbon Steel |
Maximum Load Capacity | 100 lb |
Minimum Operating Temperature | -302 Degrees F |
Release Mechanism | On/Off Handle |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 100 lb, Release Mechanism On/Off Handle, Magnet Length 7 1/2 in, Magnet Height 7 3/4 in, Magnet Width 3 3/8 in, Handle Type L-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 3/4 in, Overall Length 7 1/2 in, Overall Width 3 3/8 in, Overall Height 7 3/4 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Magnet Material Neodymium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- GEARWRENCH 3/8" Drive Wobble Extension 10" (81248)
- VESTIL Single Scissor Pallet Puller, 6000 lb Pulling Capacity, 5 in Jaw Opening (PAL-16)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 5 lb (923)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- MAG-MATE Lifting Magnet, 55 Lb Flat Steel Cap (AC2201WLH)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 3 lb (928S)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- Mag-Mate Retrieving Tools