Shop All Engine Specialty Tools
Mag-Mate
Portable Container Holder, 8-1/4" L
Mfr # CCH02
Zoro # G6299155
original price:
$46.93
7% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Height (In.) 3 1/2 in
- Dia. (In.) 3 3/8 in
- Length (In.) 8 1/4 in
- Width (In.) 4 1/4 in
Product Information
- Brand Mag-Mate
- MFR # CCH02
- Zoro # G6299155
- UPC # 682241304804
- Country of Origin Multiple
- Category Engine Specialty Tools
Dimensions
Height (In.) | 3 1/2 in |
Dia. (In.) | 3 3/8 in |
Length (In.) | 8 1/4 in |
Width (In.) | 4 1/4 in |
Overall Length | 8 1/4 in |
Height | 3 1/2 in |
Overall Width | 8 1/4 in |
Diameter | 3 3/8 in |
Details
Item | Portable Container Holder |
Type | Magnetic |
For Use With | Bottle Holders, Can, Cup |
Application | Holds Hot or Cold Container |
Features | Magnets or Thru-Hole Mounting, Fully Assembled with Magnets |
Holder Type | Can, Cup, and Bottle Holder |
Description
Portable Container Holder, Holder Type Can, Cup, and Bottle Holder, Diameter 3 3/8 in, Height 3 1/2 in, Overall Width 8 1/4 in, Overall Length 8 1/4 in, Application Holds Hot or Cold Container, For Use With Bottle Holders, Can, Cup, Features Magnets or Thru-Hole Mounting, Fully Assembled with Magnets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/2 x 4 x 3/8", CRWA1, Nitrile (25108)
- FIAMM High Tone Horn, Electric, 7-1/2" L (66059)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- BOSTON General Purpose Hose, 50 ft. L, 3/4 in. ID (H11512-50)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Spark Plug Boot Pliers, 9 1/2 In. (PLS110)
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L (8090B)
- Mag-Mate Service & Shop Tools