Shop All Magnet Accessories
Mag-Mate
Plated Cup Magnet w/T-Slot Stud, Ma, PK4
Mfr # MX1500RKHS4PK
Zoro # G704851509
product price: $25.27
/pk 4, $6.32/ea
$25.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1.41"
- Length 1.41"
- Material Steel/Magnet
- Diameter 1.41"
Product Information
- Brand Mag-Mate
- MFR # MX1500RKHS4PK
- Zoro # G704851509
- Country of Origin China
- Category Magnet Accessories
Dimensions
Width | 1.41" |
Length | 1.41" |
Diameter | 1.41" |
Details
Color | Silver |
Material | Steel/Magnet |
Item | Plated Cup Magnet w/T-Slot Stud,Ma,PK4 |
Description
Plated Cup Magnet w/T-Slot Stud,Ma,PK4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- ZORO SELECT Brown Viton O-Ring, Dash 017, PK50 (ZUSAVB75017)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEL15H626)
- KIPP Tongue L=45, H=16, Stainless Steel 1.4301 Bright (K1340.45160)
- MAG-MATE Rubber Protection Boot for Cup Base Magn (MX10BB)
- MAG-MATE Rubber Protection Boot for Cup Base Magn (MX15BB)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, White, PK10 (5165U06-48)
- U BRANDS Magnetic Card Holders, 3 x 1.75, Black, PK10 (5157U00-30)
- ECLIPSE MAGNETICS Magnetic Swarf Wand (MW400)
- MAGNET SOURCE 0 Magnetic Tape, 10 ft L, 1 in W (7019)
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- Mag-Mate Magnet Accessories