Shop All Magnetic Pickup Tools
Mag-Mate
Parts Retriever Magnet, 7 Lb, Short Hdl
Mfr # PR7200
Zoro # G2697852
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Size 3-1/4 in H x 4-1/2 in L x 2-3/8 in W
- Lifting Capacity 7 lb
- Includes T-Handle Release
- Magnet Type Rare Earth
- Product Type Parts Retrieving Magnet
Product Information
- Brand Mag-Mate
- MFR # PR7200
- Zoro # G2697852
- UPC # 682241139109
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Surface Size | 3-1/4 in H x 4-1/2 in L x 2-3/8 in W |
Length | 7 1/2 in |
Compressed Length | 5 in |
Details
Item | Parts Retrieving Magnet |
Lifting Capacity | 7 lb |
Includes | T-Handle Release |
Magnet Type | Rare Earth |
Product Type | Parts Retrieving Magnet |
Handle Style | T-Handle |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 7 lb |
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 7 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58846)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- LENOX Hole Saw (LXAH32916)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 6.2 mm, 12PK (45-42080)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- MAG-MATE Magnetic Retriever, 16 lb. Pull (921)
- MAG-MATE Magnet, Mirror, Mechanical Finger Kit (MMK301)
- MAG-MATE Telescoping Magnetic Pickup Reaches 35 (925HVO)
- PERFORMANCE TOOL 24 In Flexible Magnetic Retriever (W83198)
- Mag-Mate Magnetic Pickup Tools