Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Manual Lifting Magnet, 1-1/2" Magnet L
Mfr # LCM0150-01
Zoro # G9206097
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 150 lb
- Overall Height 1 1/8 in
- Handle Type L-Handle
- Magnet Length 7 in
- Overall Length 7 1/2 in
Product Information
- Brand Mag-Mate
- MFR # LCM0150-01
- Zoro # G9206097
- UPC # 682241307706
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 1 1/8 in |
Magnet Length | 7 in |
Overall Length | 7 1/2 in |
Magnet Width | 1 1/2 in |
Magnet Height | 2 3/4 in |
Overall Width | 2 in |
Handle Length - Maximum | 1 in |
Details
Item | Positioning Magnet |
Max. Lifting Capacity | 150 lb |
Handle Type | L-Handle |
Max. Heat Resistant Temp. | 180 Degrees F |
Magnet Material | Samarium Cobalt Rare Earth |
Product Type | Manual Lifting Magnet |
Release Mechanism | On/Off Handle |
Housing Material | 304 Stainless Steel, Carbon Steel |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Temperature | -302 Degrees F |
Maximum Load Capacity | 150 lb |
Description
Positioning Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 150 lb, Release Mechanism On/Off Handle, Magnet Length 7 in, Magnet Height 2 3/4 in, Magnet Width 1 1/2 in, Handle Type L-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 1 in, Overall Length 7 1/2 in, Overall Width 2 in, Overall Height 1 1/8 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Housing Material 304 Stainless Steel, Carbon Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 12" Loading Dock Bumper (B4512-12)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel (21D021)
- MAG-MATE Cup Magnet with "D" Shaped Swivel Loop (MX2000DL)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- MAG-MATE Cup Magnet w/Blk Rubber Spring Clam, PK3 (MX2500BH01PK03)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAG-MATE Cup Magnet with "D" Shaped Swivel Loop (MX1500DL)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups