Shop All Welding Magnets
Mag-Mate
Magnetic Weld Square, 8x8in, 325lb
Mfr # WS820
Zoro # G3499921
Free Shipping & Returns
$109.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 8 in
- Color Silver
- Max. Pull 325 lb
- Thickness 1 1/2 in
Product Information
- Brand Mag-Mate
- MFR # WS820
- Zoro # G3499921
- UPC # 682241173905
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 8 in |
Hole Dia. | 5/16 in |
Overall Height | 8 in |
Overall Width | 8 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Maximum Pull 325 lb, Overall Height 8 in, Overall Length 8 in, Overall Width 8 in, Positioning Angles 45 Degrees , 90 Degrees , Switchable On/Off Not Switchable, Number of Angles 2, Center Hole Diameter 5/16 in, Features Breakaway Handle, Plated Steel Poles Reduce Rust, Weld Spatter and Fuzz Iron Resistant Covers, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic, Plate Thickness 1.5 in, Positioner Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft L, 6 ft W, Red (379-6X6)
- MILLER ELECTRIC Foot Control (301588)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- MAG-MATE Magnetic Base Clamp, PR (WSB02M)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 150lb (WS420)
- MAG-MATE Magnetic Weld Square, 3-3/4x3/4in, 60lb (WS301)
- FLANGE WIZARD Tape Holder, Universal Magnetic (89754)
- Mag-Mate Welding Magnets