Shop All Welding Magnets
Mag-Mate
Magnetic Weld Square, 7-5/8x3-3/4in, 120lb
Mfr # WS302
Zoro # G0567244
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 7.6 in
- Color Silver
- Max. Pull 120 lb
- Thickness 1 3/8 in
Product Information
- Brand Mag-Mate
- MFR # WS302
- Zoro # G0567244
- UPC # 682241173806
- Country of Origin United States
- Category Welding Magnets
Dimensions
Overall Length | 7.6 in |
Overall Width | 7.6 in |
Overall Height | 3.8 in |
Hole Dia. | 5/16 in |
Center Hole Diameter | 5/16 in |
Description
Magnetic Welding Square, Switchable On/Off Not Switchable, Positioning Angles (Maximum) 180 Degrees , Positioning Angles (Minimum) 30 Degrees , Maximum Pull 120 lb, Overall Length 7.6 in, Overall Width 7.6 in, Overall Height 3.8 in, Center Hole Diameter 5/16 in, Features For Welders that Need Fast Set-Up and Accurate Holding of Steel at Multiple Angles, Hold Work Pieces at Multiple Angles, Plated Steel Poles Reduce Rust, Housing Material Steel, Includes Large Finger Hole, Magnet Material Ceramic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- AMERICAN TORCH TIP Contact Tip, Wire Size .045", Pk10 (087-299)
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 (WGDF9-Q)
- POWERWELD Lenco Style HD Cable Connector Set, #3/0 to #4/0 Cable (LC40HD)
- MAG-MATE Magnetic Welding Square, 4-3/8in.L, 75 lb. (WS400AX3)
- MAG-MATE Magnetic Weld Angle Kit, 1/2x1/2in, 1lb (WS3XK01)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 150lb (WS420)
- MAG-MATE Magnetic Base Clamp, PR (WSB02M)
- FLANGE WIZARD Magnetic Centering Head, Large (53085-M)
- Mag-Mate Welding Magnets