Shop All Welding Accessories
Mag-Mate
Magnetic Weld Square, 3x2-3/4in, 450lb
Mfr # WS0450R
Zoro # G3854798
original price:
$254.55
13% off
new price: $219.65
/ea
Free Shipping & Returns
$219.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth
- Type Magnetic
- Color Red
- Characteristics Tapped Holes for Fixture
- Overall Height 4.6 in
Product Information
- Brand Mag-Mate
- MFR # WS0450R
- Zoro # G3854798
- UPC # 682241295607
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 4.6 in |
Overall Width | 2.5 in |
Overall Length | 3 in |
Description
Magnetic Welding Square, Maximum Pull 450 lb, Overall Height 4.6 in, Overall Length 3 in, Overall Width 2.5 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Locking On/Off Handle for Safety, For Use On Flat or Round Steel, Housing Material Steel, Includes Tapped Mounting Holes, Magnet Material Rare Earth, Plate Thickness 2.5 in, Positioner Color Silver, Positioner Type Magnetic Welding Square, Process Welding Angles and Clamping
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Pipe Welding Stand (GT-14)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- LINCOLN ELECTRIC Portable Welding Oven, 115/120VAC (K2939-1)
- BERNARD Tapered Contact Tip, 0.045 in, Centerfire (TT-045)
- MAG-MATE On/Off Magnetic Weld Square, 80 lb Hold (WSM0150R)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- MAG-MATE Magnetic Weld Angle, 8-1/4x8-1/4in, 150lb (WSF0150R)
- MAG-MATE Right Weld Inside 90 outside 45/90, PK2 (WS100PK02)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- LINCOLN ELECTRIC MED Magnet Holder (KH920)
- Mag-Mate Welding Accessories