Shop All Welding Accessories
Mag-Mate
Magnetic Weld Angle w/Grd, 4in, 150lb
Mfr # WSM0150RG
Zoro # G3854737
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rare Earth
- Type Magnetic
- Color Red
- Characteristics On/Off Handle
- Overall Height 3.8 in
Product Information
- Brand Mag-Mate
- MFR # WSM0150RG
- Zoro # G3854737
- UPC # 682241296208
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 3.8 in |
Overall Width | 1.9 in |
Overall Length | 4 in |
Details
Item | Magnetic Welding Angle |
Material | Rare Earth |
Type | Magnetic |
Color | Red |
Characteristics | On/Off Handle |
Thickness | 1 15/16 in |
Includes | 300 Amp Welding Ground Attachment |
Angle | 105 Degrees , 135 Degrees , 45 Degrees , 75 Degrees , 90 Degrees |
Stability Temp. | 180 Degrees F |
Max. Pull | 150 lb |
On/Off Setting | Yes |
Magnet Material | Rare Earth |
Number of Angles | 5 |
Positioner Color | Red |
Switchable On/Off | Switchable |
Maximum Pull | 150 lb |
Positioner Type | Magnetic Welding Angle with Ground |
Plate Thickness | 1.94 in |
Positioning Angles | 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees |
Stability Temperature | 180 Degrees F |
Description
Magnetic Welding Angle, Maximum Pull 150 lb, Overall Height 3.8 in, Overall Length 4 in, Overall Width 1.9 in, Positioning Angles 45 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 135 Degrees , Switchable On/Off Switchable, Number of Angles 5, Includes 300 Amp Welding Ground Attachment, Magnet Material Rare Earth, Plate Thickness 1.94 in, Positioner Color Red, Positioner Type Magnetic Welding Angle with Ground, Stability Temperature 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Conduit Liner, Series 42, Max 0.045 Wire (14201141)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- LINCOLN ELECTRIC Welding Helmet, American Flag Graphic (K3175-4)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- MAG-MATE Magnetic Weld Angle, 12-1/4in, 450lb (WSF0450R)
- MAG-MATE Magnetic Weld Square, 3x2-3/4in, 450lb (WS0450R)
- MAG-MATE Magnetic Weld Square, 4-1/4x3in, 1000lb (WS1000R)
- MAG-MATE Compact Multi Angle Magnetic Weldin, PK2 (WS301PK02)
- MAG-MATE Magnetic Weld Angle, 8-1/4x8-1/4in, 150lb (WSF0150R)
- MASTER APPLIANCE MicroTorch HANDHELDTble Top w/Plastic (MAMT-51)
- Mag-Mate Welding Accessories