Shop All Tool Hanging Racks & Rails
Mag-Mate
Magnetic Tool Holder, 18 in.
Mfr # TH1800
Zoro # G6171137
$40.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 2 in
- Length 18 in
- Finish Smooth
Product Information
- Brand Mag-Mate
- MFR # TH1800
- Zoro # G6171137
- UPC # 682241108204
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Width | 2 in |
Length | 18 in |
Height | 2 in |
Mounting Hole Diameter | 3/16 in |
Overall Length | 18 in |
Overall Width | 1 1/8 in |
Overall Height | 2 in |
Details
Item | Magnetic Tool Holder |
Material | Stainless Steel |
Color | Silver |
Finish | Smooth |
Thickness | 1 3/25 in |
Type | Industrial |
Tool Storage Type Included | Tool Rack/Rail |
Includes | Mounting Screws |
For Use With | Mount to Walls, Work Benches and Ladders |
Features | Keeps Tools or Drill Close At Hand and Organized |
Magnet Material | Ceramic |
Includes Mounting Hardware | Yes |
Total Load Capacity | 180 lb |
Description
If you want to keep your tools close at hand and organized, the Mag-Mate TH1800 Magnetic Tool Holder is a must-have. The magnetic tool holder is made of stainless steel and has an overall width of 1 1/8 in. With a 2 in. width and 2 in. height, it can be mounted on any metal surface. Its 18 in. length makes it ideal for holding larger tools such as drills or impact wrenches with ease. If you are looking for a simple way to store your tools, this Mag-Mate TH1800 Magnetic Tool Holder is the perfect solution.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWD9)
- FISKARS Aviation Snip, Ergonomic, Serrated, 18 ga (710700-1002)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- MAG-MATE Magnet with Clip, 14 lb. Pull, MX1000BP01 (MX1000BP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnetic Tool Holder, 12 in. (TH1200)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 14 lb. Pull, Overall Length: 7/8 in (MX1000NP01)
- DEWALT ToughSystem Workshop Racking Storage System, 440 lb Capacity (DWST08260)
- Mag-Mate Tool Hanging Racks & Rails