Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 20-30ga, 6-3/16H
Mfr # TNF06
Zoro # G8494473
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 20 to 30 ga
- Overall Height 6 1/4 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
- Overall Width 6 3/16 in
- Overall Thickness 1 7/16 in
Product Information
- Brand Mag-Mate
- MFR # TNF06
- Zoro # G8494473
- UPC # 682241165900
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 6 1/4 in |
Overall Width | 6 3/16 in |
Overall Depth | 1 11/16 in |
Minimum Compatible Sheet Width | 5 in |
Maximum Stack Height | 3 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 20 to 30 ga |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Overall Thickness | 1 7/16 in |
Material | Steel |
Minimum Compatible Sheet Thickness | 30 ga |
Minimum Operating Temperature | -148 Degrees F |
Maximum Compatible Sheet Thickness | 20 ga |
Maximum Operating Temperature | 480 Degrees F |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 30 ga, Maximum Compatible Sheet Thickness 20 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 6 1/4 in, Overall Width 6 3/16 in, Overall Depth 1 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Leveling Bolt, Zinc Plated (RPF04-004)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE Lifting Magnet, 50 Lb Cap, Trigger Release (B090)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- KEYSCO TOOLS Vacuum Suction Disc, Diameter 6 In (77130)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups