Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Magnetic Sheet Separator, 12-22ga, 15-1/4H
Mfr # MGF15
Zoro # G6908815
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Gauge 12 to 22 ga
- Overall Height 15 1/4 in
- Overall Width 6 1/4 in
- Overall Thickness 2 11/16 in
- Footnotes Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height
Product Information
- Brand Mag-Mate
- MFR # MGF15
- Zoro # G6908815
- UPC # 682241166501
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 15 1/4 in |
Overall Width | 6 1/4 in |
Overall Depth | 2 11/16 in |
Maximum Stack Height | 3 in |
Minimum Compatible Sheet Width | 5 in |
Details
Item | Magnetic Sheet Separator |
Metal Gauge | 12 to 22 ga |
Overall Thickness | 2 11/16 in |
Footnotes | Magnetic Sheet Separator Should Be 2" to 3" Taller Than Maximum Stack Height |
Maximum Operating Temperature | 480 Degrees F |
Material | Steel |
Minimum Operating Temperature | -148 Degrees F |
Maximum Compatible Sheet Thickness | 12 ga |
Minimum Compatible Sheet Thickness | 22 in |
Description
Magnetic Sheet Separator, Maximum Stack Height 3 in, Minimum Compatible Sheet Thickness 22 in, Maximum Compatible Sheet Thickness 12 ga, Minimum Compatible Sheet Width 5 in, Maximum Compatible Sheet Width Not Applicable, Overall Height 15 1/4 in, Overall Width 6 1/4 in, Overall Depth 2 11/16 in, Material Steel, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEMEZZ Mezzanine Pallet Gate (PLG-96-PCY)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 275 lb (2.04456.944 BRK2)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (WA-093221P)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- MAG-MATE Cup Magnet with "D" Shaped Swivel Loop (MX1500DL)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- VESTIL Magnetic Lifter (ML-2)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups