Shop All Alnico Magnets
Mag-Mate
Magnetic Print Holder, 95 lb. Pull
Mfr # PHMX3000
Zoro # G5399335
original price:
$10.44
7% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Magnetic Print Holder
- Material Ceramic Magnet
- Max. Pull 95 lb
- Thickness 0.438 in
- Overall Length 1 3/16 in
Product Information
- Brand Mag-Mate
- MFR # PHMX3000
- Zoro # G5399335
- UPC # 682241267406
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 3/16 in |
Overall Width | 3 5/32 in |
Diameter | 3 5/32 in |
Details
Magnet Style | Magnetic Print Holder |
Material | Ceramic Magnet |
Max. Pull | 95 lb |
Thickness | 0.438 in |
Stability Temp. | 300 Degrees F |
Item | Magnetic Print Holder |
Description
Magnetic Print Holder, Material Ceramic Magnet, Max. Pull 95 lb, Thickness 0.438 in, Overall Length 1 3/16 in, Overall Width 3 5/32 in, Diameter 3 5/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- SIMPLEX Series Service Kit, Simplex, LP1000, LH (20304000001)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Brass Shielded Magnet, 1/4 in. (ABS2525)
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- MAG-MATE Cylindrical Fixture Magnet, 92 lb. Pull (R1000)
- Mag-Mate Alnico Magnets