Shop All Alnico Magnets
Mag-Mate
Magnetic Print Holder, 38 lb. Pull
Mfr # PHMX2000
Zoro # G5399317
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Magnetic Print Holder
- Material Ceramic Magnet
- Max. Pull 38 lb
- Thickness 0.313 in
- Overall Length 1 1/16 in
Product Information
- Brand Mag-Mate
- MFR # PHMX2000
- Zoro # G5399317
- UPC # 682241136306
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 1/16 in |
Overall Width | 2 1/32 in |
Diameter | 2 1/32 in |
Details
Magnet Style | Magnetic Print Holder |
Material | Ceramic Magnet |
Max. Pull | 38 lb |
Thickness | 0.313 in |
Stability Temp. | 300 Degrees F |
Item | Magnetic Print Holder |
Description
Magnetic Print Holder, Material Ceramic Magnet, Max. Pull 38 lb, Thickness 0.313 in, Overall Length 1 1/16 in, Overall Width 2 1/32 in, Diameter 2 1/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Satin Brass Hinge Pins for National 5PK (69901)
- DELTANA Concave Flush Bumper 2-3/8" Diameter Oil Rubbed Bronze (WB238U10B)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Cup Magnet with Bolt, 95 lb. Pull (MX3000B)
- MAG-MATE Cup Magnet, 14 lb. Pull (MX1000)
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- MAG-MATE Cup Magnet, 95 lb. Pull (MX2002R)
- ECLIPSE MAGNETICS Alnico Power Magnet 815, Pull Force:103.4lb (815)
- Mag-Mate Alnico Magnets