Shop All Alnico Magnets
Mag-Mate
Magnetic Print Holder, 22 lb. Pull
Mfr # PHMX1500
Zoro # G5399301
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Magnetic Print Holder
- Material Ceramic Magnet
- Max. Pull 22 lb
- Thickness 0.281 in
- Overall Length 1 1/32 in
Product Information
- Brand Mag-Mate
- MFR # PHMX1500
- Zoro # G5399301
- UPC # 682241136207
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 1/32 in |
Overall Width | 1 13/32 in |
Diameter | 1 13/32 in |
Details
Magnet Style | Magnetic Print Holder |
Material | Ceramic Magnet |
Max. Pull | 22 lb |
Thickness | 0.281 in |
Stability Temp. | 300 Degrees F |
Item | Magnetic Print Holder |
Description
Magnetic Print Holder, Material Ceramic Magnet, Max. Pull 22 lb, Thickness 0.281 in, Overall Length 1 1/32 in, Overall Width 1 13/32 in, Diameter 1 13/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK10 (103307)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DSLV)
- MID ATLANTIC RUBBER Rubber Grommet - 5/8" x 5/16" x 29/32" x 1 1/8" x 5/8", PK 50 (OMAR-0494-50PK)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- MAG-MATE Wrist Band Magnet, 38 lb. Pull (MX2000W)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- MAG-MATE Magnetic Print Holder, 82 lb. Pull (PHMX2500)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- Mag-Mate Alnico Magnets