Shop All Magnetic Pickup Tools
Mag-Mate
Magnetic Pickup Hand Tool, 125 lb., 6 In L
Mfr # PG2110S
Zoro # G2362669
original price:
$279.71
14% off
new price: $239.65
/ea
Free Shipping & Returns
$239.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Max. Lifting Capacity 125 lb
- Max. Heat Resistant Temp. 392 Degrees F
- Magnet Material Samarium
- Magnet Width 2 1/4 in
Product Information
- Brand Mag-Mate
- MFR # PG2110S
- Zoro # G2362669
- UPC # 682241301605
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Overall Length | 7 1/2 in |
Magnet Width | 2 1/4 in |
Magnet Length | 7 1/2 in |
Magnet Height | 5 in |
Overall Width | 2 1/8 in |
Overall Height | 5 in |
Handle Length - Maximum | 3 1/4 in |
Details
Max. Lifting Capacity | 125 lb |
Max. Heat Resistant Temp. | 392 Degrees F |
Magnet Material | Samarium |
Handle Type | Loop Handle |
Item | Manual Lifting Magnet |
Housing Material | Nylon |
Product Type | Manual Lifting Magnet |
Minimum Operating Temperature | -302 Degrees F |
Maximum Load Capacity | 110 lb |
Release Mechanism | Manual Pry |
Maximum Operating Temperature | 392 Degrees F |
Description
This Mag-Mate PG2110S Magnetic Pickup Hand Tool is the perfect tool for retrieving metallic objects from hard to reach places. This 6 in. long magnetic pickup hand tool features a D-handle and can lift up to 125 lb. The 1 1/2 in. magnet height means you can pick up even larger objects with ease. It has a samarium cobalt rare earth magnet that offers excellent heat resistance up to 392 degrees F. The Mag-Mate Magnetic Pickup Hand Tool is an essential piece of equipment for any mechanic or handyman who needs to retrieve metal parts from difficult locations without the need for additional tools or machinery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT PIPE TOOL 7010497 Cermet 165 6-1/2" Blade For Stainless Steel, Copper Plastics (7010497)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Power Cord, 48-76-4008 (48-76-4008*)
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- MAG-MATE Hanging Magnetic Yard Sweeper, 36.5"W (YS3600)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- MAG-MATE Floor Sweeper, 36in, Ceramic (FS3600)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- JONARD TOOLS Magnetic Retrieval System (MRS-24)
- Mag-Mate Inspection and Retrieving Tools