Shop All Welding Magnets
Mag-Mate
Magnetic Base Clamp, PR
Mfr # WSB02M
Zoro # G306376646
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Diameter (Minimum) 2 in
- Compatible Pipe Diameter (Maximum) 12 in
- Compatible with Manufacturer Model Number Universal
- Includes Hardware, Magnets
- For Use On Pipes, Tubes
Product Information
- Brand Mag-Mate
- MFR # WSB02M
- Zoro # G306376646
- UPC # 682241355202
- Country of Origin United States
- Category Welding Magnets
Dimensions
Compatible Pipe Diameter (Minimum) | 2 in |
Compatible Pipe Diameter (Maximum) | 12 in |
Details
Item | Magnetic Base Clamps |
Compatible with Manufacturer Model Number | Universal |
Includes | Hardware, Magnets |
For Use On | Pipes, Tubes |
Features | Adjustable Magnet Positions for Pipes from 2 in OD upto 12 in OD, Improves Accuracy of Square Weldments when Fitting and Steel Welding Pipe or Tube, Powerful Magnets Hold the Square Steel Pipes or Tubes in any Orientation, Provides a Hands-Free, Level Framing Square Base for Pipe and Tube Fabrication, Reduces Set-up Time and Allows for Hands-Free Measurements, Thumb Screws Allow for Quick Set up and Firm Holding of Your Framing Square |
Compatible with Brand | Universal |
Tool Type | Magnetic Base |
Tool Functions | Perform Precise Measurements |
Compatible Grainger Part Number | Universal |
Compatible with Manufacturer Model Number [NEW] | Universal |
Compatible with Manufacturer Part Number | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Magnetic Base Clamps, Compatible Pipe Diameter (Maximum) 12 in, Compatible Pipe Diameter (Minimum) 2 in, Compatible with Manufacturer Model Number Universal, Includes Hardware, Magnets, Compatible with Brand Universal, Compatible with Grainger Part Number Universal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, Shade 6-9/9-13, Blue/White (44R230)
- XTRWELD E8018-W 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018W125-10)
- MASTER APPLIANCE Microtorch, w Tank and Hands Free Lock (MT-51)
- HAKKO Soldering Tip, Conical, 0.1mm x 12.7mm (T15-IL)
- MAG-MATE Magnetic Weld Square, 3-3/4x3-3/4in, 60lb (WS300)
- MAG-MATE Magnetic Weld Square, 3-3/4x3/4in, 60lb (WS301)
- MAG-MATE Magnetic Clamp Block, 2250 lbs (MBX10PK2)
- MAG-MATE Magnetic Weld Square, 7-5/8x3-3/4in, 120lb (WS302)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- Mag-Mate Welding Magnets