Shop All Carts, Caddies & Accessories
Mag-Mate
Magnet with Broom Holder, 38 lb. Pull
Mfr # MX2000RV01
Zoro # G5397917
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/32 in
- Material Ceramic Magnet
- Overall Length 2 7/16 in
- Max. Pull 38 lb
- Thickness 0.313 in
Product Information
- Brand Mag-Mate
- MFR # MX2000RV01
- Zoro # G5397917
- UPC # 682241276804
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Diameter | 2 1/32 in |
Overall Length | 2 7/16 in |
Overall Width | 2 1/32 in |
Details
Material | Ceramic Magnet |
Max. Pull | 38 lb |
Thickness | 0.313 in |
Item | Magnet with Broom Holder |
Stability Temp. | 300 Degrees F |
Includes | 1.38 in Holder |
Description
Magnet with Broom Holder, Material Ceramic Magnet, Max. Pull 38 lb, Thickness 0.313 in, Overall Length 2 7/16 in, Overall Width 2 1/32 in, Diameter 2 1/32 in, Stability Temp. 300 Degrees F, Includes 1.38 in Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG WIPES Multi Surface Bio Wipes (BWP6002-3)
- WINDEX Liquid Glass Cleaner, Purple, Fresh, Trigger Spray Bottle, 8 PK (322381)
- PURELL 1200 ml Foam Hand Soap Cartridge, 2 PK (7881-02)
- SWIFFER Swiffer Cloth Max, Disposable, White, PK 16 (PGC37109)
- MAG-MATE Magnet with Broom Holder, 41 lb. Pull (MX2500BH01)
- AMERICAN BUILT PRO Nipple Caddy, 34 in Nipples Polyethylene , 66 pc Capacity (T1007 P1)
- MOERMAN Drywalker Flex Base Unit (25963)
- ETTORE SideKick Holster Detachable 6 Pack, 6PK (02041)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Brown (101166)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Yellow (10116)
- PRINCE CASTLE Holder, Mop/Broom (18") (918-B)
- Mag-Mate Carts, Caddies & Accessories