Shop All Below the Hook Lifting Magnets
Mag-Mate
Lifting Magnet, 9-1/4" H, 6-1/2" L
Mfr # DL0334
Zoro # G7262319
product price: $886.58
/ea
Free Shipping & Returns
$886.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 334 lb
- Overall Height 9 3/4 in
- Magnet Activation Locking On/Off Handle
- Overall Length 5 3/4 in
- Magnet Length 4 1/4 in
Product Information
- Brand Mag-Mate
- MFR # DL0334
- Zoro # G7262319
- UPC # 682241296703
- Country of Origin Multiple
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 9 3/4 in |
Overall Length | 5 3/4 in |
Magnet Length | 4 1/4 in |
Magnet Width | 4 in |
Handle Length | 2 1/2 in |
Bail Opening Height | 2 1/4 in |
Bail Opening Width | 4 in |
Overall Width | 13 1/4 in |
Magnet Height | 3 in |
Bail Inside Width | 4 in |
Bail Inside Length | 2 1/4 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 334 lb, Maximum Round Load Capacity 167 lb, Minimum Thickness for Activation 1/4 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism On/Off Handle, Magnet Length 4 1/4 in, Magnet Width 4 in, Magnet Height 3 in, Overall Length 5 3/4 in, Overall Width 13 1/4 in, Overall Height 9 3/4 in, Bail Inside Width 4 in, Bail Inside Length 2 1/4 in, Handle Length 2 1/2 in, Minimum Operating Temperature -10 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107162)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- ZORO SELECT Solid Wheel, Sawtooth, 225 lb. Load Rating (53CM49)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE FX Permanent Lift Magnet 660 lb (FX0660)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- MAG-MATE Magnetic Part Handler, 2.48inHx3inLx3inW (TPLP30)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- Mag-Mate Lifting Equipment