Shop All Below the Hook Lifting Magnets
Mag-Mate
Lifting Magnet, 400 lb Cap, 7-3/4 In OAL
Mfr # CL0400
Zoro # G2417457
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 400 lb
- Overall Height 6 3/4 in
- Magnet Activation Non-Marring Roller Cam
- Magnet Length 4 in
- Overall Length 7 3/4 in
Product Information
- Brand Mag-Mate
- MFR # CL0400
- Zoro # G2417457
- UPC # 682241144202
- Country of Origin United States
- Category Below the Hook Lifting Magnets
Dimensions
Overall Height | 6 3/4 in |
Magnet Length | 4 in |
Overall Length | 7 3/4 in |
Magnet Width | 6 1/2 in |
Handle Length | 16 in |
Magnet Height | 2 1/2 in |
Bail Opening Height | 2 7/8 in |
Bail Opening Width | 3 in |
Overall Width | 7 1/4 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 3 in |
Description
Lifting Magnet, Maximum Flat Load Capacity 400 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3 in, Activation Mechanism Pry-Off Handle with Nonmarring Roller, Magnet Length 4 in, Magnet Width 6 1/2 in, Magnet Height 2 1/2 in, Overall Length 7 3/4 in, Overall Width 7 1/4 in, Overall Height 6 3/4 in, Bail Inside Width 3 in, Bail Inside Length 2 7/8 in, Handle Length 16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 9BF (KG09)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP3636RA3B4B8AC2P6)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 12-1/2InW (2WJL8)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- MAG-MATE Lifting Magnet, 1,500 lb Flat Cap, 9 1/4"L (AL1500)
- MAG-MATE FX Permanent Lift Magnet 1320 l (FX1320)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- MAG-MATE FXR Permanent Lift Magnet 500 l (FXR0500)
- MAG-MATE FX Permanent Lift Magnet 330 lb (FX0330)
- Mag-Mate Lifting Equipment