Shop All Manual Lifting Magnets & Vacuum Cups
Mag-Mate
Lifting Magnet, 300 Lb Flat Steel Cap
Mfr # B600
Zoro # G2299717
Free Shipping & Returns
$371.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lifting Capacity 600 lb
- Overall Height 4 in
- Magnet Length 6 1/8 in
- Handle Type D-Handle
- Overall Length 11 1/2 in
Product Information
- Brand Mag-Mate
- MFR # B600
- Zoro # G2299717
- UPC # 682241141607
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 4 in |
Magnet Length | 6 1/8 in |
Overall Length | 11 1/2 in |
Magnet Width | 7 1/4 in |
Magnet Height | 1 3/8 in |
Overall Width | 7 1/4 in |
Handle Length - Maximum | 7 3/4 in |
Details
Item | Manual Lifting Magnet |
Max. Lifting Capacity | 600 lb |
Handle Type | D-Handle |
Magnet Material | Ceramic |
Max. Heat Resistant Temp. | 300 Degrees F |
Product Type | Manual Lifting Magnet |
Release Mechanism | Pull Lever |
Housing Material | Cast Aluminum |
Maximum Load Capacity | 600 lb |
Minimum Operating Temperature | -148 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 600 lb, Release Mechanism Pull Lever, Magnet Length 6 1/8 in, Magnet Height 1 3/8 in, Magnet Width 7 1/4 in, Handle Type D-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 7 3/4 in, Overall Length 11 1/2 in, Overall Width 7 1/4 in, Overall Height 4 in, Minimum Operating Temperature -148 Degrees F, Maximum Operating Temperature 300 Degrees F, Magnet Material Ceramic, Housing Material Cast Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- PROGRIP CARGO CONTROL XRTRopeLock, 5-1/2 ft. x 1/8", Pr, clam pkg (403420)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (N-050-SS)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-01)
- MAG-MATE Cup Magnet w/Black Zip Tie Holder, PK6 (MX1000ZIP1PK06)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 15-1/4H (MGF15)
- MAG-MATE On/Off Magnetic Utility Lifter 50 lb Cap (MCLVB01)
- MAG-MATE Lifting Magnet, 200 Lb Flat Steel Cap (B400)
- MAG-MATE Manual Lifting Magnet, 1-1/2" Magnet L (LCM0150-02)
- MAGNET SOURCE Magnetic Multi-Lift with Release, 5" Di (ML5D-30)
- Mag-Mate Manual Lifting Magnets & Vacuum Cups