Shop All Inspection Mirrors
Mag-Mate
Inspection Mirror, 7" to 35-1/2" L, Square
Mfr # 312AHVO
Zoro # G6388560
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Mirror Size (In.) 2 x 2
- Shape Square
- Material Acrylic Mirror, Nylon Head
Product Information
- Brand Mag-Mate
- MFR # 312AHVO
- Zoro # G6388560
- UPC # 682241300509
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2 x 2 |
Length (In.) | 7 to 35-1/2 |
Extended Length - Maximum | 35 1/2 in |
Compressed Length | 7 in |
Mirror Length | 2 in |
Mirror Width | 2 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 35 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 2 in, Mirror Material Acrylic, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.80mm (C22809)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- BIG HORN 1-1/2" Carbide Tipped Spur Bit - 1/2" Shank with 3/8" Hex End (Replaces Templaco MS-301-6C) (70152)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- MAG-MATE Inspection Mirror, 7" to 36-1/2" L, Round (309S1HVO)
- MAG-MATE Telescoping Mag Mirror, 7-1/4-36-1/2 in L (316M)
- MAG-MATE Telescoping Mirror, SS, 2 x 3 In, 38 In L (314S925)
- MAG-MATE Inspection Mirror, 7" to 36" L, Round (IMS123HVO)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- ULLMAN Ullman 758-GMC-2 MegaMag Pick-Up Tool & Inspection Mirror (758-GMC-2)
- Mag-Mate Inspection Mirrors