Shop All Below the Hook Lifting Magnets
Mag-Mate
FXR Permanent Lift Magnet 500 l
Mfr # FXR0500
Zoro # G304223751
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mag-Mate
- MFR # FXR0500
- Zoro # G304223751
- Country of Origin Germany
- Category Below the Hook Lifting Magnets
Details
Item | FXR Permanent Lift Magnet 500 l |
Description
FXR Permanent Lift Magnet 500 l
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL (PNL1600)
- MAG-MATE Lifting Magnet, 1,500 lb Flat Cap, 9 1/4"L (AL1500)
- MAG-MATE Lifting Magnet, 1000 lb Cap, 10-3/4 In OAL (CL1000)
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity (PNL0800)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL (PNL0250)
- MAG-MATE Lifting Magnet, 1500 lb Cap, 14-3/4 In OAL (CL1500)
- Mag-Mate Below the Hook Lifting Devices