Shop All Magnetic Pickup Tools
Mag-Mate
Floor Sweeper, 36in, Ceramic
Mfr # FS3600
Zoro # G9495403
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 36 in
- Length 5 in
- Width 40 in
- Surface Size 36 in x 5 in
Product Information
- Brand Mag-Mate
- MFR # FS3600
- Zoro # G9495403
- UPC # 682241146206
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 36 in |
Length | 5 in |
Width | 40 in |
Surface Size | 36 in x 5 in |
Extended Length | 42 in |
Pickup Length | 42 in |
Wheel Dia. | 6 in |
Magnet Depth | 5 in |
Magnet Height | 13/16 in |
Wheel Diameter | 6 in |
Overall Height | 48 in |
Magnet Length | 36 in |
Description
When it comes to picking up metallic debris, the Mag-Mate FS3600 Floor Sweeper is the tool you will want on hand. It works great on both hard and soft surfaces, making it perfect for any job site. The lightweight housing makes this floor sweeper easy to use, while the comfortable grip allows you to work for long periods of time without tiring your hands. This tool is designed for picking up ferrous parts such as nails and screws off concrete or asphalt floors. With a pull capacity of 240 lb., you can rely on this magnetic sweeper to handle even heavy metals with ease. The 36 in x 5 in surface size gives you ample room to sweep up whatever debris may be lying around your work area. When it comes to getting rid of metal shavings from your work space, choose the Mag-Mate Floor Sweeper as your go-to tool.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Square Double Cut Smooth File (13033)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- KRAFT TOOL Western Style Walking Gr, 8"x8" 1/2"R 1"D (CC0113-01)
- WESTWARD 5 in Round Nose Plier Dipped Handle (53JX08)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- MAG-MATE Telescoping Magnetic Pickup 3/8"dia, Ex (923HVO)
- MAG-MATE Retriever Magnet, Cap 43 1/2Lb, OAL14 In (IMPL2104)
- MAG-MATE Heavy Duty Grip Stick Magnetic Pickup to (IMPL3060)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- STAR ASIA 2-Pc 16 Pund Magnetic Pick-Up Tool C (11716-20)
- Mag-Mate Inspection and Retrieving Tools