Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/4 in.
Mfr # NE3225NP35
Zoro # G6182495
original price:
$4.24
48% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21/64 in
- Material Grade 35 Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 6.2 lb
Product Information
- Brand Mag-Mate
- MFR # NE3225NP35
- Zoro # G6182495
- UPC # 682241158001
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 21/64 in |
Overall Length | 1/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 6.2 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 6.2 lb, Overall Length 1/4 in, Diameter 21/64 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805W-017)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE3750NP35)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- MAG-MATE Rare Earth Magnet Material, 3.35 lb. (NE2525NP42)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- Mag-Mate Rare Earth Magnets