Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/4 in.
Mfr # NE2225NP35
Zoro # G6105906
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Material Grade 35 Neodymium
- Overall Length 1/4 in
- Casing Material Nickel Plating
- Max. Pull 3 lb
Product Information
- Brand Mag-Mate
- MFR # NE2225NP35
- Zoro # G6105906
- UPC # 682241157202
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 7/32 in |
Overall Length | 1/4 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 3 lb |
Stability Temp. | 180 Degrees F |
Item | Disc Magnet |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 3 lb, Overall Length 1/4 in, Diameter 7/32 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Alarm Lock: Trilogy DL3500CRL Classroom Mortise Lever Lock / w/ Audit Trail / Left Handed 10B (ALL-DL3500CRL-10B)
- LAWNITATOR Closer Spring Door Brown Sfty KC17HD (LA110119)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (425HD-72)
- MAG-MATE Rare Earth Magnet Material, 36.85lb. (CMP101812P2N42)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- MAG-MATE Rare Earth Magnet Material, 96 lb. (CMP011515P1ADH)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- MAG-MATE Nickel Plated Rare Earth Ring 1" OD (NE10012CSNP42)
- ZEUS Zeus Rectangular Magnet ASSORTED Colors (66350) (66350)
- Mag-Mate Rare Earth Magnets