Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 13/64 in.
Mfr # NE5020NP35
Zoro # G6184376
original price:
$1.35
11% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 13/64 in
- Casing Material Nickel Plating
- Max. Pull 12 lb
Product Information
- Brand Mag-Mate
- MFR # NE5020NP35
- Zoro # G6184376
- UPC # 682241159305
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 13/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 12 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 12 lb, Overall Length 13/64 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:HD109 / HD114 / X265 Honda Motorcycle Key (JMA-HOND-33)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X12AS-02)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.79"dia, (MX0787R)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.10"Th (NE012525NP35)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- MAG-MATE Rare Earth Magnet Material, NIB (CMP011010P1N42)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- Mag-Mate Rare Earth Magnets