Shop All Rare Earth Magnets
Mag-Mate
Disc Magnet, Neodymium, 1/16 in.
Mfr # NE3706NP35
Zoro # G6227934
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Grade 35 Neodymium
- Overall Length 1/16 in
- Casing Material Nickel Plating
- Max. Pull 2 lb
Product Information
- Brand Mag-Mate
- MFR # NE3706NP35
- Zoro # G6227934
- UPC # 682241158209
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Overall Length | 1/16 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 2 lb |
Item | Disc Magnet |
Stability Temp. | 180 Degrees F |
Description
Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 2 lb, Overall Length 1/16 in, Diameter 3/8 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Pewter Entrance Lever Lockset, Avanti (F51A AVA 620)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38875.006.0287)
- ZORO SELECT Disc Spring, Belle, 0.75, High CS, PK12 (1NDV3)
- RCI RCI: Single MiniMag 12/24VCD x 28 (RCI-8371-28)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3725NP35)
- MAG-MATE Smart Mag 1"x1"x1/8" Thick w/Countersunk (CMP011010CP2N42)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE017575CSNP42)
- MAG-MATE Disc Magnet, Neodymium, 7/64 in. (NE2210NP35)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- Mag-Mate Rare Earth Magnets