Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 6 lb. Pull
Mfr # R375
Zoro # G5389657
product price: $13.94
/ea
$13.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Max. Pull 3 lb
- Thickness 0.375 in
- Overall Length 1/2 in
Product Information
- Brand Mag-Mate
- MFR # R375
- Zoro # G5389657
- UPC # 682241117404
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1/2 in |
Overall Width | 3/8 in |
Diameter | 3/8 in |
Tap Size | #8-32 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 3 lb |
Thickness | 0.375 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 3 lb, Thickness 0.375 in, Overall Length 1/2 in, Overall Width 3/8 in, Diameter 3/8 in, Tap Size #8-32, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- TOUGH GUY Access Door, Drywall, 24x24In (2VE74)
- WRS 46" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5046W)
- M-D GRILL DOOR 19""X36"" BRNZ (33381)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Cup Magnet with Bolt, 10 lb. Pull (MX2250B)
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull (5C2565)
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- MAG-MATE Rectangular Fixture Magnet, 75 lb. Pull (AC2103)
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull (N250T)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- Mag-Mate Alnico Magnets