Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 15 lb. Pull
Mfr # N1000T
Zoro # G5398032
product price: $13.84
/ea
$13.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1 in
- Overall Width 1/2 in
Product Information
- Brand Mag-Mate
- MFR # N1000T
- Zoro # G5398032
- UPC # 682241213205
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 1 in |
Overall Width | 1/2 in |
Tap Size | #1/4-20 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 7.5 lb |
Thickness | 1 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 7.5 lb, Thickness 1 in, Overall Length 1 in, Overall Width 1/2 in, Diameter 1/2 in, Tap Size #1/4-20, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 10 (AN651-025)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- EKENA MILLWORK WM184 - 1 1/2"H x 1/2"D x 144"L Panel Flexible Moulding (MLDFWM184X144)
- MAG-MATE Rectangular Fixture Magnet, 25 lb. Pull (LP2100)
- MAG-MATE Raw Alnico Magnet, 1 in. (ABAR025X025X100)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- MAG-MATE Brass Shielded Magnet, 1/4 in. (ABS2525)
- MAG-MATE Raw Alnico Magnet, 3 in. (A5RC087X300)
- ECLIPSE MAGNETICS Alnico Pocket Magnet E802, Pull Force:5.3lb, PK10 (E802)
- Mag-Mate Alnico Magnets