Shop All Alnico Magnets
Mag-Mate
Cylindrical Fixture Magnet, 0.5 lb. Pull
Mfr # N250T
Zoro # G5389641
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Magnet Style Cylindrical Fixture Magnet
- Material Rare Earth Magnet
- Overall Length 1/2 in
- Overall Width 1/4 in
Product Information
- Brand Mag-Mate
- MFR # N250T
- Zoro # G5389641
- UPC # 682241212703
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1/4 in |
Overall Length | 1/2 in |
Overall Width | 1/4 in |
Tap Size | #6-32 |
Details
Magnet Style | Cylindrical Fixture Magnet |
Material | Rare Earth Magnet |
Max. Pull | 0.25 lb |
Thickness | 0.5 in |
Stability Temp. | 180 Degrees F |
Item | Cylindrical Fixture Magnet |
Description
Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 0.25 lb, Thickness 0.5 in, Overall Length 1/2 in, Overall Width 1/4 in, Diameter 1/4 in, Tap Size #6-32, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM163E - 5"H x 1/2"P x 96"L Speed Base Moulding, PVC (WM163EX96SWPV)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- SOSS 3/8" W x 1-11/16" H Satin Brass Concealed Hinge (101US4PB)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull (N750T)
- MAG-MATE Magnet with Zip Tie Holder, 14 lb. Pull (MX1000ZIP1)
- MAG-MATE Cup Magnet, 95 lb. Pull, Hole Dia.: 1/2 in (MX5000)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Cup Magnet with Bolt, 90 lb. Pull (MX2750B)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- Mag-Mate Alnico Magnets