Shop All Alnico Magnets
Mag-Mate
Cup Magnet with Bolt, 90 lb. Pull
Mfr # MX2002RB
Zoro # G5395941
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/32 in
- Magnet Style Cup Magnet with Bolt
- Material Ceramic Magnet
- Overall Length 1 1/2 in
- Max. Pull 90 lb
Product Information
- Brand Mag-Mate
- MFR # MX2002RB
- Zoro # G5395941
- UPC # 682241111204
- Country of Origin Multiple
- Category Alnico Magnets
Dimensions
Diameter | 2 1/32 in |
Overall Length | 1 1/2 in |
Overall Width | 2 1/32 in |
Tap Size | 10-24 Bolt |
Details
Magnet Style | Cup Magnet with Bolt |
Material | Ceramic Magnet |
Max. Pull | 90 lb |
Thickness | 0.313 in |
Stability Temp. | 180 Degrees F |
Item | Cup Magnet with Bolt |
Description
Cup Magnet with Bolt, Material Ceramic Magnet, Max. Pull 90 lb, Thickness 0.313 in, Overall Length 1 1/2 in, Overall Width 2 1/32 in, Diameter 2 1/32 in, Tap Size 10-24 Bolt, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C10951204000M)
- KEYLESS FACTORY KeylessFactory: Air Wedge - Medium (KLF-AirWedge-M)
- OEM CHIPS: TRANSPONDER CHIP VW ID48 CAN A1 TP23 (CHIP-VW-48CAN-A1)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex (4RRF6)
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull (N250T)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- MAG-MATE Brass Shielded Magnet, 1/4 in. (ABS2525)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- MAG-MATE Magnetic Print Holder, 82 lb. Pull (PHMX2500)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- Mag-Mate Alnico Magnets