Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 3/4 in.
Mfr # N3T1002
Zoro # G6113992
$38.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Grade 35 Neodymium
- Overall Length 3/4 in
- Casing Material Aluminum
- Max. Pull 31 lb
Product Information
- Brand Mag-Mate
- MFR # N3T1002
- Zoro # G6113992
- UPC # 682241220500
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Overall Length | 3/4 in |
Tap Size | 1/4-20 Tap |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 31 lb |
Wall Thickness | 0.03 in |
Stability Temp. | 180 Degrees F |
Item | Cup Magnet |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 31 lb, Overall Length 3/4 in, Diameter 1 in, Wall Thickness 0.03 in, Tap Size 1/4-20 Tap, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 10"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-10)
- KWIKSET Halifax Square Entry Door Lock SmartKey (740HFLSQT-11PS)
- USA INDUSTRIALS Buna-N Cord Stock - 6mm Cross Section x 5 ft. Long (ZUSA-RC-1337)
- USA INDUSTRIALS Buna-N Cord Stock - 5.5mm Cross Section x 5 ft. Long (ZUSA-RC-1335)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS5025)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE Rare Earth Magnet Material, 3.87 lb. (NE2550NP42)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010505P1ADH)
- MAG-MATE Disc Magnet, 50 lb., Nickel Plating (NEO-940X500)
- ZORO SELECT Disc Magnet, Neodymium, 3 lb. Pull (6YA33)
- Mag-Mate Rare Earth Magnets