Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 25/32 in.
Mfr # PF13N
Zoro # G6098163
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Grade 35 Neodymium
- Overall Length 25/32 in
- Casing Material Brass
- Max. Pull 13 lb
Product Information
- Brand Mag-Mate
- MFR # PF13N
- Zoro # G6098163
- UPC # 682241202308
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Overall Length | 25/32 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 13 lb |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.06 in |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 13 lb, Overall Length 25/32 in, Diameter 1/2 in, Wall Thickness 0.06 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base, Height: 5.375 in (BSNYLB44-EL)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, T Style, FBL (BARN-TGD FBL)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C5H3004)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- MAG-MATE Disc Magnet, 50 lb., Nickel Plating (NEO-940X500)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE2512NP35)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- Mag-Mate Rare Earth Magnets