Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 2-7/16 in.
Mfr # NT2000
Zoro # G6145422
Free Shipping & Returns
$128.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material Grade 35 Neodymium
- Overall Length 2 7/16 in
- Casing Material Aluminum
- Max. Pull 344 lb
Product Information
- Brand Mag-Mate
- MFR # NT2000
- Zoro # G6145422
- UPC # 682241118104
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 2 in |
Overall Length | 2 7/16 in |
Tap Size | 3/8-16 Tap |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 344 lb |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.08 in |
Includes | Steel Keeper On Magnet Face |
Item | Cup Magnet |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 344 lb, Overall Length 2 7/16 in, Diameter 2 in, Wall Thickness 0.08 in, Tap Size 3/8-16 Tap, Stability Temp. 180 Degrees F, Includes Steel Keeper On Magnet Face
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Unlacquered Brass (5513.031.FLS)
- KOHLER O-Ring, 34300 (34300)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-1)
- ACROVYN Corner Guard, Black, 2-15/16" L Overall (HC75C)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS5025)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- MAG-MATE Rare Earth Magnet Material, 41.44 lb. (CMP10012P1ADH)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE017575CSNP42)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- Mag-Mate Rare Earth Magnets