Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 2-1/16 in.
Mfr # NT1500
Zoro # G7449066
Free Shipping & Returns
$115.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Grade 35 Neodymium
- Overall Length 2 1/16 in
- Casing Material Aluminum
- Max. Pull 204 lb
Product Information
- Brand Mag-Mate
- MFR # NT1500
- Zoro # G7449066
- UPC # 682241118005
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 1/2 in |
Overall Length | 2 1/16 in |
Tap Size | 5/16-18 Tap |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 204 lb |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.06 in |
Includes | Steel Keeper On Magnet Face |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 204 lb, Overall Length 2 1/16 in, Diameter 1 1/2 in, Wall Thickness 0.06 in, Tap Size 5/16-18 Tap, Stability Temp. 180 Degrees F, Includes Steel Keeper On Magnet Face
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 26" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5026R)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-44634-#17)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7ft. - Red Dot (03_102)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE017575CSNP42)
- MAG-MATE Rare Earth Magnet Material, 18.15 lb. (CMP751212P2N42)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS5025)
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- MAG-MATE Block Magnet, Ceramic, 55 lb. (AC2101)
- KIPP Magnet, samarium-cobalt, shallow pot, dia. 32 mm, M5 internal thread (K0550.18)
- Mag-Mate Rare Earth Magnets