Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 1 in.
Mfr # C5H3004
Zoro # G6065175
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Material Grade 35 Neodymium
- Overall Length 1 in
- Casing Material Aluminum
- Max. Pull 290 lb
Product Information
- Brand Mag-Mate
- MFR # C5H3004
- Zoro # G6065175
- UPC # 682241172304
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3 in |
Overall Length | 1 in |
Hole Dia. | 17/64 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 290 lb |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.13 in |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 290 lb, Overall Length 1 in, Diameter 3 in, Wall Thickness 0.13 in, Hole Dia. 17/64 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE INTERNATNL Rings, Book, 3", PK10, 10 PK (99706)
- MASTER LOCK 4-DIAL COMBO PADLOCK GLD (875D)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 9"H x 1"P (6/12) (GPP036X009X100ATH)
- KABA Push Button Lock, Entry, Key Override (1021-B-26D-41)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS7537)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- MAG-MATE Rare Earth Cup Mgnet w/Blk Zip Tie, PK4 (MX1000RZIP1PK04)
- MAG-MATE Cup Magnet, Neodymium, 1-5/16 in. (NT1000)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- J.W. WINCO GN58-AN-38 Pot Magnet with Bore Steel (GN58)
- Mag-Mate Rare Earth Magnets