Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 1-5/16 in.
Mfr # NT1000
Zoro # G6209104
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Grade 35 Neodymium
- Overall Length 1 5/16 in
- Casing Material Aluminum
- Max. Pull 86 lb
Product Information
- Brand Mag-Mate
- MFR # NT1000
- Zoro # G6209104
- UPC # 682241117800
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Overall Length | 1 5/16 in |
Tap Size | 1/4-20 Tap |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 86 lb |
Item | Cup Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.03 in |
Includes | Steel Keeper On Magnet Face |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 86 lb, Overall Length 1 5/16 in, Diameter 1 in, Wall Thickness 0.03 in, Tap Size 1/4-20 Tap, Stability Temp. 180 Degrees F, Includes Steel Keeper On Magnet Face
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL350/25B-KD)
- EKENA MILLWORK WM445 - 3 1/4"H x 5/8"P x 96"L Casing Moulding, PVC (WM445X96SWPV)
- ANDOVA TILES ANDOVA TILES Homage 4.75" x 5.5" Porcelain Wall & Floor Tile, (ANDHOM430)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- MAG-MATE Ring Magnet, Neodymium, 7/64 in. (NE375136100NP35)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. (NE5025NP42)
- MAG-MATE Smart Mag Rare Earth Magnet w/Adhesive (CMP010505P1ADH)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.5 lb. Pull (B002-0666-035N)
- Mag-Mate Rare Earth Magnets