Shop All Rare Earth Magnets
Mag-Mate
Cup Magnet, Neodymium, 1-3/16 in.
Mfr # NT750
Zoro # G6150453
original price:
$74.64
15% off
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Overall Length 1 3/16 in
- Casing Material Aluminum
- Max. Pull 36 lb
Product Information
- Brand Mag-Mate
- MFR # NT750
- Zoro # G6150453
- UPC # 682241118302
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 1 3/16 in |
Tap Size | 1/4-20 Tap |
Details
Material | Grade 35 Neodymium |
Casing Material | Aluminum |
Max. Pull | 36 lb |
Includes | Steel Keeper On Magnet Face |
Item | Cup Magnet |
Wall Thickness | 0.03 in |
Stability Temp. | 180 Degrees F |
Description
Cup Magnet, Material Grade 35 Neodymium, Casing Material Aluminum, Max. Pull 36 lb, Overall Length 1 3/16 in, Diameter 3/4 in, Wall Thickness 0.03 in, Tap Size 1/4-20 Tap, Stability Temp. 180 Degrees F, Includes Steel Keeper On Magnet Face
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Md10-034 Gas Spring (GSS 6555UZ)
- PRIME-LINE Left-Handed, White, Casement Locking Handle with Offset Base Single Pack (H 3820)
- ENERPAC ORing178, 2116, 332, Nbr, 70 (B1269503)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN1-RW)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C4H2504)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5025NP52)
- MAG-MATE Rare Earth Magnet Material, 36.85lb. (CMP101812P2N42)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE3737NP35)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.12"Th (NE010505NP42)
- MAG-MATE Ring Magnet, Neodymium, 1/4 in. (NE365200250NP35)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- Mag-Mate Rare Earth Magnets