Shop All Ceramic Magnets
Mag-Mate
Cup Magnet, Ceramic, 814 lb.
Mfr # MX1000ADH
Zoro # G6162737
product price: $3.41
/ea
$3.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic 8
- Casing Material Steel
- Max. Pull 14 lb
- Overall Height 13/64 in
Product Information
- Brand Mag-Mate
- MFR # MX1000ADH
- Zoro # G6162737
- UPC # 682241280702
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Diameter | 1 15/64 in |
Overall Height | 13/64 in |
Details
Material | Ceramic 8 |
Casing Material | Steel |
Max. Pull | 14 lb |
Item | Cup Magnet |
Stability Temp. | 300 Degrees F |
Description
Cup Magnet, Material Ceramic 8, Max. Pull 14 lb, Overall Height 13/64 in, Diameter 1 15/64 in, Casing Material Steel, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- NEWAGE PRODUCTS Contemporary Large Handle, Brushed Black Nickel (80171)
- J.W. WINCO JW Winco WN37-100-M24X2-70-C Leveling Feet (37-100-M24X2-70-C)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- MAG-MATE Ring Magnet, Ceramic, 11 lb. (431005)
- MAG-MATE Disc Magnet, Ceramic, 58.5 lb. (7/8DIAX1C5)
- ZORO SELECT Channel Magnet, 5 lb. Pull (3DYC8)
- Mag-Mate Ceramic Magnets