Shop All Alnico Magnets
Mag-Mate
Cup Magnet, 90 lb. Pull
Mfr # MX2750
Zoro # G5397691
original price:
$7.99
5% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Cup Magnet
- Material Ceramic Magnet
- Max. Pull 90 lb
- Thickness 0.375 in
- Overall Length 3/8 in
Product Information
- Brand Mag-Mate
- MFR # MX2750
- Zoro # G5397691
- UPC # 682241110504
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 3/8 in |
Overall Width | 2 7/8 in |
Diameter | 2 7/8 in |
Hole Dia. | 9/32 in |
Details
Magnet Style | Cup Magnet |
Material | Ceramic Magnet |
Max. Pull | 90 lb |
Thickness | 0.375 in |
Stability Temp. | 300 Degrees F |
Item | Cup Magnet |
Description
Cup Magnet, Material Ceramic Magnet, Max. Pull 90 lb, Thickness 0.375 in, Overall Length 3/8 in, Overall Width 2 7/8 in, Diameter 2 7/8 in, Hole Dia. 9/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Slot/Without Slot Domestic Skeleton Key Single, 5PK (701281)
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 25" W x 40" L (BULK-FP-4)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- SARGENT 6-Pin Keyblank, RN Keyway, Embossed Logo Only, 50 Pack (6270RN (50PK))
- MAG-MATE Cup Magnet with Bolt, 22 lb. Pull (MX1500B)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- MAG-MATE Cup Magnet with Bolt, 190 lb. Pull (MX5000B)
- MAG-MATE Magnetic Print Holder, 38 lb. Pull (PHMX2000)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- Mag-Mate Alnico Magnets