Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 47 lb.
Mfr # 1X4X6C8
Zoro # G6119924
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Overall Length 6 in
- Overall Width 4 in
- Max. Pull 47 lb
- Thickness 1 in
Product Information
- Brand Mag-Mate
- MFR # 1X4X6C8
- Zoro # G6119924
- UPC # 682241105302
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 6 in |
Overall Width | 4 in |
Overall Height | 1 in |
Details
Material | Ceramic 8 |
Max. Pull | 47 lb |
Thickness | 1 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 47 lb, Thickness 1 in, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Rope Insert Moulding in Rubberwood (74603.96RW)
- SPD Welded Blade End Gas Spring (GSWB250822)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- PRIME-LINE Lock Garage Door Switch Key (GD52142)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Block Magnet, Ceramic, 22 lb. (1X1X2C8)
- MAG-MATE Ceramic Magnet, Document Holder, 11 Lb. (PH2100)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- CHEVROLET Chevrolet 90146406-S Chevelle Embossed Tin Magnet (90146406-S)
- Mag-Mate Ceramic Magnets