Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 30 lb.
Mfr # 1X2X2C8
Zoro # G6179397
original price:
$4.09
8% off
$3.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Overall Length 2 in
- Overall Width 2 in
- Max. Pull 30 lb
- Thickness 1 in
Product Information
- Brand Mag-Mate
- MFR # 1X2X2C8
- Zoro # G6179397
- UPC # 682241236709
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 1 in |
Details
Material | Ceramic 8 |
Max. Pull | 30 lb |
Thickness | 1 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 30 lb, Thickness 1 in, Overall Length 2 in, Overall Width 2 in, Overall Height 1 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, AG Keyway (1A1AG1KS208KS800)
- PROJEX Vinyl Protective Pad Clear Round 3/4 in. W 10 pk (P0127)
- ZORO SELECT Grommet, Buna-N, MS 35489-72, PK50 (3MRK8)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 GEO 625 CAM)
- MAG-MATE Ring Magnet, Ceramic, 19 lb. (710006)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1000RKHS4PK)
- MAG-MATE Block Magnet, Ceramic, 10 lb. (250X1X2C8)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ZORO SELECT Round Magnet with Handle, 16 lb. Pull (3DXW6)
- Mag-Mate Ceramic Magnets