Shop All Ceramic Magnets
Mag-Mate
Block Magnet, Ceramic, 14 lb.
Mfr # 500X1X2C8
Zoro # G6077784
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Overall Length 2 in
- Max. Pull 14 lb
- Overall Width 1 in
- Overall Height 1/2 in
Product Information
- Brand Mag-Mate
- MFR # 500X1X2C8
- Zoro # G6077784
- UPC # 682241230905
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Overall Length | 2 in |
Overall Width | 1 in |
Overall Height | 1/2 in |
Details
Material | Ceramic 8 |
Max. Pull | 14 lb |
Thickness | 0.5 in |
Item | Block Magnet |
Stability Temp. | 480 Degrees F |
Description
Block Magnet, Material Ceramic 8, Max. Pull 14 lb, Thickness 0.5 in, Overall Length 2 in, Overall Width 1 in, Overall Height 1/2 in, Stability Temp. 480 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4-1/2 US32D)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- E900 HARDWARE P728L 28 in. Low-Tension Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728L)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X12AS-01)
- MAG-MATE Cup Magnet, Ceramic, 814 lb. (MX1000ADH)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1000RKHS4PK)
- MAG-MATE Ring Magnet, Ceramic, 7 lb. (F1405)
- MAG-MATE Block Magnet, Ceramic, 13 lb. (187X4X4C5)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- MAG-MATE Ring Magnet, Ceramic, 1.5 lb. (F1407)
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull (5C458)
- Mag-Mate Ceramic Magnets